Offsetting pliers with punch

Article no.: 6751130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 6751130
EAN / GTIN 4010886675113
Manufacturer number 6751130
L-Number L60160 4029

Description

Description:

  • The rotating head makes both operations possible using one tool
  • Single-handed, low-force operation
  • One-hand operation without much effort

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hole diameter [mm]: 5 mm
  • Hole spacing [mm]: 22 mm
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: lacquered
  • Total length [mm]: 325 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart