{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 889/4/1 F | |
Hexagon shank | 6.3 mm | |
Bit socket | D 6.3 | |
Standard | DIN ISO 1173 | |
overall length | 64 mm | |
Machine drive | E 6.3 | |
suitable for machine | no | |
Type of product | Bit holder |
Article number | 675035 6,3F | |
EAN / GTIN | 4013288217585 | |
Manufacturer number | 05052501001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() “Rapidaptor” free-running bit holder 6,3F
on request
In stock
9 pieces in stock
£62.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
£9.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Machine drive | E 6.3 | SDS-plus |
Bit socket | D 6.3 | D 6.3 |
overall length | 64 | 69 |
suitable for machine | no | yes |
Standard | DIN ISO 1173 | |
Shank | SDS Plus | |
Type of product | Bit holder | Bit holder |