Side cutter

Article no.: 6746050
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 6746050
EAN / GTIN 4010886674604
Manufacturer number 6746050
L-Number L60160 6179

Description

Description:

  • Without cutting edge bevel, for flush cutting of plastic parts or similar soft materials
  • Black, cutting faces flat-ground, with compression spring for automatic opening
  • black, head ground with blue dipped non-slip handles
  • only for plastic

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: without
  • Cutting edge hardness: only for plastic
  • Cutting edge length [mm]: 18,5 mm
  • ESD Yes/No: no
  • Handle design [inch]: Dive insulated
  • Head thickness T1 [mm]: 9,5 mm
  • Head width 1 [mm]: 18,5 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Total height [mm]: 13 mm
  • Total length [mm]: 141 mm
  • Total width [mm]: 51 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart