Lever-action side cutter

Article no.: 6745590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 6745590
EAN / GTIN 4010886674550
Manufacturer number 6745590
L-Number L60160 3975

Description

Description:

  • Double-jointed for maximum cutting performance
  • Head and joint made from special steel, head gun-metal finished
  • Handles chrome-plated and PVC coated

Feature:

  • 1000 V insulated: no
  • Cutting capacity (max.): 1,6
  • Cutting edge shape: With facet
  • Handle design [inch]: Dive insulated
  • Material: Head and joint: steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Head burnished, handles chrome-plated and PVC-coated
  • Total length [inch]: 6.1/2
  • Total length [mm]: 160 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart