VDE Side cutter with VDE dipped insulation

Article no.: 6742570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 6742570
    EAN / GTIN 4010886674253
    Manufacturer number 6742570
    L-Number L60160 5319

    Description

    Description:

    • Induction-hardened precision cutting edges, hardness 63 - 65 HRC
    • For hard wire/piano wire - values see table
    • Max. cutting capacity Ø 1.8 - 2.0 mm
    • GEDORE special hardened and tempered steel, chrome-plated
    • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

    Feature:

    • 1000 V insulated: yes
    • Chamfer [inch]: with
    • Cutting capacity (max.): 2,0
    • Cutting edge hardness: 63 - 65 HRC
    • Cutting edge length [mm]: 22 mm
    • Cutting edge shape: With facet
    • ESD Yes/No: no
    • Handle design [inch]: Dive insulation: 2-fold check tool insulation
    • Hardening process [mm]: Induction hardened
    • Head height 1 [mm]: 22 mm
    • Head thickness T1 [mm]: 11,0 mm
    • Head width 1 [mm]: 28,0 mm
    • Material: Tempered steel
    • Non-sparking version: no
    • Opening spring available: no
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [mm]: 200 mm
    • VDE certified: yes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart