Bit for hexagon, long, 1/4 inch E 6.3 Hex-plus profile 6/152 mm

Article no.: 674247 6/152
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.98 / Piece
  • from 10 Piece
    £6.65 / Piece
on request
In stock
150 pieces in stock

Select article variation and quantity

Hexagon / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 840/4 Z Hex-Plus
Hexagon 6 mm
overall length 152 mm
Drive profile Hexagon screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674247 6/152
EAN / GTIN 4013288122988
Manufacturer number 05059636001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
From size 6/89 with hexagonal blade through to the end of the handle.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart