{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PrecisionBits | |
Hexagon | 2 mm | |
overall length | 50 mm | |
Drive profile | Hexagon screwdriver | |
Bit hexagon shank | E 6,3 | |
Type of product | Bit tool |
Article number | 674242 2 | |
EAN / GTIN | 7610733261222 | |
Manufacturer number | E6.210/2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() PrecisionBit for hexagon, 1/4 inch E 6.3 2 mm
on request
In stock
714 pieces in stock
from
1
Pieces
£4.05
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,540 pieces in stock
from
1
Pieces
£1.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 50 | 25 |
Manufacturer's designation | PrecisionBits | |
Hexagon | 2 | 2 |
Bit hexagon shank | E 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |