Bit for Phillips, 1/4 inch E 6.3 1/89 mm

Article no.: 674200 1/89
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £4.08 / Piece
  • from 10 Piece
    £3.40 / Piece
on request
In stock
565 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 851/4 Z PH
Cross-head size 1
overall length 89 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674200 1/89
EAN / GTIN 4013288148735
Manufacturer number 05059760001

Description

Version:

From size 3/89 with hexagonal blade through to the end of the handle.
For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For Phillips cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Cross-head size / overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart