TY® bit set, 8 pieces, 1/4 inch C 6.3 29 mm, Number of pieces: 8

Article no.: 674161 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for TORX® screws
Number of pieces 8
Bit length 29 mm
Type of product Bit tool

Identification numbers & Classifications

Article number 674161 8
EAN / GTIN 4010995421366
Manufacturer number 42136

Description

Version:

The TY® bits are 29 mm long. The additional length of 4 mm compared to 25 mm bits provides a longer torsion zone, resulting in longer working life. Ideal for high-powered power drills and impact screwdrivers. Bits are stored in the BitBuddy® plastic holder, allowing easy one-handed change of the bit directly from the holder into the screwdriver.

Advantage:

The coloured bits can be found quickly and easily, and thanks to the fluorescent coating can be found even in the dark using UV light.

Content:

Bits, C 6.3, for internal Torx®: 1 pc. each size TX10; TX15; TX25; TX30; TX40
2 pcs. size TX20
Adapter: 1 pc.

Note:

A suitable LED / UV torch can be found under No. 081518 UV-LED.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart