IMPAKTOR bit for Torx®, 1/4 inch E 6.3 Set of 5 bits TX20

Article no.: 674128 TX20
Set price 5 Piece (5.84 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Product details

Technical Data

Drive profile Screwdriver for TORX® screws
Number of pieces 5
Bit length 50 mm
Bit hexagon shank E 6.3
Colour coding yes
Type of product Bit tool

Identification numbers & Classifications

Article number 674128 TX20
EAN / GTIN 4013288223982
Manufacturer number 05057664001

Description

Version:

Selected steel quality, hardening technique, production process, and special geometries lead to outstanding results with IMPACT screwdrivers. In connection with the diamond coating (significantly reduces cam-out forces) and the torsion zone, working lives up to 5 times longer than standard bits are achieved.

Application:

Due to their rotational impact function, IMPACT screwdrivers generate a number of peak forces, which “normal bits” cannot withstand over the long term. IMPAKTOR bits are specially designed for use in impact screwdrivers and, depending on the drive, increase the working life of the bits to several times the life of conventional standard bits.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart