Side cutter 125 mm

Article no.: 6740870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 6740870
    EAN / GTIN 4010886674086
    Manufacturer number 6740870
    L-Number L60160 6109

    Description

    Description:

    • With slender head - ideal for confined spaces
    • Induction-hardened precision cutting edges, hardness 63 - 65 HRC
    • For medium-hard wire, 1.6 mm
    • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
    • JC = chrome-plated, with 2-component handles
    • TL = steel-grey, with blue dipped non-slip handles

    Feature:

    • 1000 V insulated: no
    • Chamfer [inch]: with
    • Cutting capacity (max.): 1,6
    • Cutting edge hardness: 63 - 65 HRC
    • Cutting edge length [mm]: 16 mm
    • Cutting edge shape: With facet
    • ESD Yes/No: no
    • Handle design [inch]: Dive insulated
    • Hardening process [mm]: Induction hardened
    • Head height 1 [mm]: 16 mm
    • Head thickness T1 [mm]: 8,5 mm
    • Head width 1 [mm]: 17,0 mm
    • Material: Tempered steel
    • Non-sparking version: no
    • Opening spring available: no
    • REACH registration available: no
    • Surface: steel grey
    • Total height [mm]: 13 mm
    • Total length [mm]: 126 mm
    • Total width [mm]: 51 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart