Balance weight pliers

Article no.: 6739350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6739350
EAN / GTIN 4010886673935
Manufacturer number 6739350
L-Number L60160 6340

Description

Description:

GEDORE vanadium steel 31CrV3

Feature:

  • 1000 V insulated: no
  • Material: Chrome-vanadium steel 31CrV3
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [inch]: 10
  • Total length [mm]: 250 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart