SERKAN® ratchet crimping pliers for insulated terminals with locator

Article no.: 673838
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 673838
EAN / GTIN 3148516738387
Manufacturer number 673838
L-Number L60130 1554

Description

Description:

  • Holds the cable connection and cable automatically before and after pressing
  • Lower jaw immovable: facilitates insertion of the cable connection
  • Double pressing with marking of the insulation by the pressure piece
  • Stainless steel pressure piece with 3 profiles
  • Red profile: 0.5 - 1.5 mm²
  • Blue profile: 1.5 - 2.5 mm²
  • Yellow profile: 4 - 6 mm²
  • Right- and left-handed pliers

Feature:

  • Weight in grams: 490

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart