MACSOLE ADVENTURE 3.0 Boots S3 Black/Yellow Widths 11 Sizes 37

Article no.: 6736337
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 37
Colour black / yellow
Type of product Safety boots

Identification numbers & Classifications

Article number 6736337
EAN / GTIN 3523990000920
Manufacturer number 6736337

Description

Description:


  • Product category: Safety shoes
  • Product type: Boots
  • Search colour (filter): Black/Yellow
  • Protection class: S3
  • Gender: Women/Men
  • Sizes: 37
  • Fastening: Shoe laces
  • Brand: Heckel
  • Toe cap: Plastic cap
  • Insole: Comfortable climatic insole
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: Rubber sole
  • Widths: 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart