MACSOLE ADVENTURE 3.0 Boots S3 67362 Black/Blue Widths 10 Sizes 48

Article no.: 6736248
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 48
Width 10
Colour black / blue

Identification numbers & Classifications

Article number 6736248
EAN / GTIN 3523990005918
Manufacturer number 6736248

Description

Description:

  • Suitable for: Energy, Environment, Services, Construction, Industry, Heavy industry, agriculture, green areas and humid environments
  • Sole:
    • MACSOLE® rubber with EVA MACABSORB inserts in the heel and front
    • Resistant to oils and hydrocarbons
    • Slip resistance according to SRC
  • Contact heat resistance up to 300°C according to HRO, rubber cover
  • Tab:
    • Water-repellent synthetic material with gussets to prevent the ingress of liquids
  • Upper: Oiled
    • full-grain leather that protects against the ingress of fluids
    • Rear and side Agile Ankle Guard reinforcements, padded shaft edge
  • Fit System Boa®:
    • Allows quick and easy closing
    • Closure allows accurate and individual adjustment
    • Extremely robust and lightweight laces
  • Lining:
    • 3DMesh for excellent ventilation
    • quick drying
  • Toecap: Metal-free
  • Non-puncture sole: Metal-free
  • Insole:
  • Fabric upper Underside of
    • open-pored foam
  • Weight: 700g for size 42
  • Standard: EN ISO 20345:2011 S3 CI HI HRO SRC
  • Sizes: 36–48

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart