MACSOLE ADVENTURE 3.0 Boots S3 67352 Black/Yellow Widths 10 Sizes 36

Article no.: 6735236
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 36
Width 10
Colour black / yellow

Identification numbers & Classifications

Article number 6735236
EAN / GTIN 3523990005925
Manufacturer number 6735236

Description

Description:

  • Suitable for construction, work with the risk of falling objects to be hit, energy sector, environment, services, industry,
  • Sole:
    • MACSOLE® rubber with EVA MACABSORB inserts in the heel and front
    • Resistant to oils and hydrocarbons
    • Slip resistance according to SRC
  • Contact heat resistance up to 300°C according to HRO, rubber cover
  • Tab:
    • Water-repellent synthetic fabric
    • With integrated metatarsal protection
    • According to D3O
    • Provides protection in the event of an impact, yet offers excellent flexibility and low weight
  • Upper: Oiled
    • full-grain leather that protects against the ingress of fluids
    • Agile Ankle Guard rear and side reinforcements
    • Padded shaft edge
  • Lining:
    • 3DMesh for excellent ventilation
    • quick drying
  • Toecap: Metal-free
  • Non-puncture sole: Metal-free
  • Insole: Fabric upper and open-pored foam underside
  • Weight: 745g for size 42
  • Standard: EN ISO 20345:2011 S3 M CI HI HRO SRC
  • Sizes: 36–48

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart