MACSOLE ADVENTURE 3.0 Low shoes S3 Black/Yellow Widths 11 Sizes 36

Article no.: 6732336
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S3
    EU shoe size 36
    Colour schwarz / gelb
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 6732336
    EAN / GTIN 3523990000203
    Manufacturer number 6732336
    L-Number L01670 1200

    Description

    Description:


    • Product category: Safety shoes
    • Product type: Low shoes
    • Search colour (filter): Black/Yellow
    • Protection class: S3
    • Gender: Women/Men
    • Sizes: 36
    • Fastening: Shoe laces
    • Brand: Heckel
    • Toe cap: Plastic cap
    • Insole: Comfortable climatic insole
    • Outer material: Leather
    • Slip resistance: SRC
    • Sole: Rubber sole
    • Widths: 11

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart