MACSOLE ADVENTURE 3.0 Boots S3 67314 Black/Yellow Widths 12 Sizes 42

Article no.: 6731442
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 42
Width 12
Colour black / yellow

Identification numbers & Classifications

Article number 6731442
EAN / GTIN 3523990005567
Manufacturer number 6731442

Description

Description:

Durability and excellent grip thanks to the MACSOLE® sole, rubber abrasion cap and Agile Ankle Guard support system. The MACCROSSROAD 3.0 safety shoes are suitable for outdoor activities and rough terrain. Equipped with the new MACABSORB technology, the MACCROSSROAD 3.0 offers 85% more shock absorption than required by EN ISO 20345, ensuring reliable comfort on all surfaces.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart