VDE Telephone pliers L.200mm Head Chrome-plated Handles 2-component handles

Article no.: 67314200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67314200
EAN / GTIN 4018754338788
Manufacturer number 67314200
L-Number L60010 8313

Description

Description:

- Flat nose round pliers in curved shape (shape B 45°) with cutting edge and burner hole
- For gripping, holding and cutting cables and soft and hard wires
- Burner hole for holding nuts and studs
- Flat round, curved jaws with serrated gripping surfaces
- forged in a die, made of hardened and tempered tool steel
- cutting edges additionally induction-hardened to approx. 64 HRC
- Chrome-plated head
- With 2-component handle
- VDE-insulated up to 1000 V
- Protective insulation in accordance with IEC 60900-AC 1000 V / DC 1500 V
- DIN ISO 5745

Feature:

  • Jaw length mm (L3): 63 mm
  • Width mm (b): 58 mm
  • DIN: DIN ISO 5745
  • Handle: 2-component handles
  • Height mm (h): 43 mm
  • Head: chrome-plated
  • Head width mm (W3): 20 mm
  • Head thickness mm (T2): 11 mm
  • Length mm (L): 200 mm
  • Tip width mm (W4): 5 mm
  • Tip thickness mm (T1): 4 mm
  • Squares: 45°
  • Weight (g): 220 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart