Combination pliers 160 mm

Article no.: 6731100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 6731100
EAN / GTIN 4010886673119
Manufacturer number 6731100
L-Number L60160 2755

Description

Description:

  • Reinforced type, for tough continuous operations
  • Lay-on cutter box
  • For flat and round material
  • For medium-hard wire 1.6 mm
  • Induction-hardened precision cutting edges, hardness 62 - 64 HRC
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, with 2-component handles
  • TL = steel-grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting edge shape: With facet
  • Handle design [inch]: 2K
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 10,8 mm
  • Head width 1 [mm]: 23,0 mm
  • Jaw length L3 [mm]: 34 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Tip width W4 [mm]: 5,8 mm
  • Total height [mm]: 20 mm
  • Total length [mm]: 168 mm
  • Total width [mm]: 54 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart