MARTOR NEEDLE BLADE 673 , 10 in magazine

Article no.: 673.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 673.50
    EAN / GTIN 4002632909399
    Manufacturer number 673.50
    L-Number L60170 308

    Description

    Description:

    NEEDLE BLADE NO. 673 from MARTOR is a high-quality blade made of steel. It is 25 mm long, 2.5 mm wide and 2.50 mm thick.

    NEEDLE BLADE NO. 673 is available under order number 673.50 in a magazine of 10. The blade can be used in the following MARTOR knives: GRAFIX 501.
      Ground:
      Special grinding

      Blade characteristics:
      1-cutting edge blade
    • Basic material:
      Steel

    Feature:

    • Base material: Steel
    • Blade grinding: Special grinding
    • No. of cutting edges: 1
    • Cutting edges: 1-cutting edge blade

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart