Miniature side cutter

Article no.: 6727770
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 6727770
EAN / GTIN 4010886672778
Manufacturer number 6727770
L-Number L60160 5372

Description

Description:

  • Oval head, with bevel
  • For maximum cutting performance due to the use of carbide cutting edges
  • Hardness 84 - 86 HRA
  • ESD = electrostatic discharge protection

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: with
  • Cutting capacity (max.): 2,0
  • Cutting edge hardness: 84 - 86 HRA
  • Cutting edge length [mm]: 11 mm
  • Cutting edge shape: With facet
  • Cutting values:
    • Piano wire: 0.6 mm / 22 AWG
    • Hard wire: 1.0 mm / 18 AWG
    • Soft wire: 2.0 mm / 12 AWG
  • ESD Yes/No: yes
  • Handle design [inch]: ESD 2K handle covers
  • Hardening process [mm]: Induction hardened
  • Head shape: oval
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: Polished steel
  • Total length [mm]: 125 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart