Cable cutter

Article no.: 6725210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 6725210
EAN / GTIN 4010886672525
Manufacturer number 6725210
L-Number L60160 2959

Description

Description:

  • Genuine single-hand operation, with optimum transfer of force. Handles ergonomically designed for fatigue-free constant use. Little hand pressure required even at maximum loading. For step-by-step cutting with burr-free cut, may be opened in every cutting position. With locking lever.
  • Tool body in high-tensile special steel
  • Cutting edges and important functional parts tempered or specially hardened
  • Red plastic handles insulated
  • Individually tested, insulation up to 1000 V
  • V 8091-320: single-core cable, max. Ø 25 mm (1″), multi-core cable, max. Ø 32 mm (1.1/4″)
  • V 8091-500: multi-core cable, max. Ø 52 mm (2.1/32″)
  • No. V 8091-500: Stranded cables max. Ø 52 mm (2.1/32″)

Feature:

  • 1000 V insulated: yes
  • Cable diameter: Solid cables max. Ø 25 mm (1″), stranded cables max. Ø 52 mm (2.1/32″)
  • Handle material: Plastic insulated
  • Material: high-strength special steel
  • REACH registration available: no
  • subsequently adjustable: no
  • Total length [mm]: 280 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart