VDE Cable shears

Article no.: 6725050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 6725050
    EAN / GTIN 4010886672501
    Manufacturer number 6725050
    L-Number L60160 4683

    Description

    Description:

    • When using first and final cuts, the diameter increases to Ø 25 mm
    • The handle width remains within the range of ergonomic single-hand operation
    • First cut: Use the front blade to cut the cable sheath
    • Final cut: Place the cable in the back blade and separate the wire(s)
    • Cutting edges additionally inductively hardened
    • Precision ground for optimum action, new cutting-edge geometry
    • Adjustable screw joint with finger protection
    • Not suitable for steel wire or hard-drawn copper wire
    • Special tool steel, forged, gun-metal finish
    • Handles with VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
    • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

    Feature:

    • 1000 V insulated: yes
    • Cable diameter: 20
    • Handle material: Dive insulation: 2-fold check tool insulation
    • Material: Tempered steel
    • REACH registration available: no
    • subsequently adjustable: no
    • Surface: burnished
    • Total length [inch]: 8.1/2
    • Total length [mm]: 200 mm
    • VDE certified: yes
    • Wire cross-section [mm²]: 70

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart