Cable end-sleeve pliers

Article no.: 6723780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 6723780
EAN / GTIN 4010886672372
Manufacturer number 6723780
L-Number L60160 4682

Description

Description:

  • With a V-block for stripping and cutting soft wire
  • In heat-treated steel as per DIN
  • TC = chrome-plated, with blue dipped handle protectors
  • Model TC = chrome-plated, with blue dipped handles

Feature:

  • 1000 V insulated: no
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [inch]: 8.1/2
  • Total length [mm]: 220 mm
  • VDE certified: no
  • Wire cross-section [mm²]: 0,5-16

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart