Mechanic's pliers

Article no.: 6723350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 6723350
EAN / GTIN 4010886672334
Manufacturer number 6723350
L-Number L60160 1854

Description

Description:

  • For safe gripping, positioning and loosening of round, oval and angular parts
  • Ideal for spark plug connectors and all kinds of hoses (e.g. radiator hoses)
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, with 2-component handles
  • TL = steel-grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • ESD Yes/No: no
  • Handle design [inch]: 2K
  • Head thickness T1 [mm]: 9,5 mm
  • Head width 1 [mm]: 18,5 mm
  • Jaw length L3 [mm]: 68 mm
  • Jaw shape: flat round jaws
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Tip thickness: 2,8 mm
  • Total length [mm]: 200 mm
  • VDE certified: no
  • with cutting edge: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart