Mechanic's pliers

Article no.: 6722700
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 6722700
EAN / GTIN 4010886672273
Manufacturer number 6722700
L-Number L60160 4549

Description

Description:

  • Flat-round tapered jaws, cross-hatched gripping surfaces
  • For holding, gripping and bending
  • Fine-tipped nose, for safe work in confined spaces
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, with 2-component handles
  • TL = steel-grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • ESD Yes/No: no
  • Handle design [inch]: 2K
  • Head thickness T1 [mm]: 9,5 mm
  • Head width 1 [mm]: 18,5 mm
  • Jaw length L3 [mm]: 75,7 mm
  • Jaw shape: flat round jaws
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Tip thickness: 2,8 mm
  • Tip width W4 [mm]: 3,7 mm
  • Total length [mm]: 200 mm
  • VDE certified: no
  • with cutting edge: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart