Installation pliers

Article no.: 6722030
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 6722030
EAN / GTIN 4010886672204
Manufacturer number 6722030
L-Number L60160 4816

Description

Description:

  • For VW, AUDI and American vehicles
  • GEDORE vanadium steel 31CrV3
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Joint types [mm]: Inserted joint
  • Material: Chrome-vanadium steel 31CrV3
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Shaft diameter [inch]: 6.3/4
  • Surface: chrome-plated
  • Total length [mm]: 170 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart