VDE Needle nose pliers with VDE dipped insulation

Article no.: 6721810
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 6721810
EAN / GTIN 4010886672181
Manufacturer number 6721810
L-Number L60160 1409

Description

Description:

  • Long, flat-round jaws, straight gripping faces, serrated
  • 45° angled tips make gripping round the corner possible
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Feature:

  • 1000 V insulated: yes
  • Cutting edge hardness: 61 - 63 HRC
  • Handle design [inch]: Dive insulation: 2-fold check tool insulation
  • Head thickness T1 [mm]: 9,5 mm
  • Head width 1 [mm]: 18,5 mm
  • Jaw length L3 [mm]: 70,5 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Tip thickness: 2,8 mm
  • Tip width W4 [mm]: 3,7 mm
  • Total length [mm]: 200 mm
  • VDE certified: yes
  • with cutting edge: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart