VDE Needle nose pliers with VDE dipped insulation

Article no.: 6721730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 6721730
EAN / GTIN 4010886672174
Manufacturer number 6721730
L-Number L60160 2869

Description

Description:

  • Long, flat-round jaws, straight gripping faces, serrated
  • 45° angled tips make gripping round the corner possible
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Feature:

  • 1000 V insulated: yes
  • Cutting edge hardness: 61 - 63 HRC
  • Handle design [inch]: Dive insulation: 2-fold check tool insulation
  • Head thickness T1 [mm]: 9,0 mm
  • Head width 1 [mm]: 16,5 mm
  • Jaw length L3 [mm]: 46 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Tip thickness: 2,5 mm
  • Tip width W4 [mm]: 3,2 mm
  • Total length [mm]: 160 mm
  • VDE certified: yes
  • with cutting edge: yes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart