Heavy duty side cutter L.200mm Head polished Handles Plastic coated

Article no.: 67213200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67213200
EAN / GTIN 4018754338634
Manufacturer number 67213200

Description

Description:

- Universal application for all types of wire
- Superimposed joint
- Cutting edges additionally induction-hardened to approx. 64 HRC
- Tempered tool steel, drop-forged
- Semi-circular, compact head, chrome-plated
- Handles with plastic coating
- DIN ISO 5749

Feature:

  • Width mm (b): - mm
  • DIN: DIN ISO 5749
  • Handle: Plastic coating
  • Height mm (h): - mm
  • Head: polished
  • Head width mm (W3): 32 mm
  • Head thickness mm (T2): 12 mm
  • Length mm (L): 200 mm
  • Cutting length mm (L4): 20 mm
  • Weight (g): 270 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart