Heavy duty side cutter L.160mm Head Chrome-plated Handles 2-component handles

Article no.: 67211160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67211160
EAN / GTIN 4018754338580
Manufacturer number 67211160

Description

Description:

- universal application for all types of wire
- hinged joint
- cutting edges additionally induction-hardened to approx. 64 HRC
- tempered tool steel, drop-forged
- half-round, compact head, chrome-plated
- with 2-component handles
- DIN ISO 5749

Feature:

  • Width mm (b): 52 mm
  • DIN: DIN ISO 5749
  • Handle: 2-component handles
  • Height mm (h): 21 mm
  • Hard wire (3): 2.5 mm
  • Head: chrome-plated
  • Head width mm (W3): 26 mm
  • Head thickness mm (T2): 11 mm
  • Length mm (L): 160 mm
  • Medium hard wire (2): 3.4 mm
  • Piano wire (4): 2 mm
  • Physical length [mm]: 168 mm
  • Cutting length mm (L4): 16 mm
  • Soft wire (1): 4 mm
  • Weight (g): 210 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart