Winter Overall Hi-Vis Navy blue/Hi-vis yellow LS

Article no.: 672019778933LS
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / high vis gelb
Type of product Overall

Identification numbers & Classifications

Article number 672019778933LS
EAN / GTIN 7330509871102
Manufacturer number 672019778933LS

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Pockets
Ruler pocket with knife holder and pen pocket
Leg pocket with flap and telephone pocket
Inner knee protection pockets
Chest pocket with D ring, Chest pockets with water-repellent zipper
Inner pocket with zipper, Inner mesh pocket
Pen pocket on sleeve
Back pocket with zipper
Side pockets with zipper
Nail pockets in CORDURA® sold separately (art 2170)

Details
Removable ID pocket, D-ring
Fleece lined collar, High collar with zipper
Removable and adjustable hood with warm lining, Hood adapted for helmet and hearing protection
Snow gaiter with hook-and-loop and button opening
Bellow on back
Elastic at waistline
Two-way zipper along the entire side seam
Metallic snap hook
Loops placed on both sides of chest for placement of microfone and other accessories
Reflective print on the back of the hood

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Mesh panel at armpit, Mesh panel at shoulder blade

Finish
Adjustable leg bottom with hook-and-loop
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop
Openable with zipper at the top of the hip

Reflex
Reflective tapes around legs, 50 mm wide cut reflective tape, Reflective tape on body and sleeves, Reflectors on shoulders

Front closure
Inner wind flap with fleece, Robust hidden two-way plastic zipper, Double wind flap with hook-and-loop, hypalon-grip with reflective transfer

Size explaination
To reach different inseam lengths, we offer 6720 in two lengths. Size Large: LS=short 78cm, L=82cm. For clarification, see the body measurement list

Description:

  • Wind and waterproof winter overall, Class 1 hi-vis, with taped seams and padded lining for much-needed warmth in low temperatures
  • The overall has stretch in the back for better flexibility, and a bellowed back for greater freedom of movement
  • The hood is detachable and adapted for helmets and ear defenders
  • Interior knee pad pockets, two-way side zip up to the waistband, and a hammer holder at the waist on both sides
  • Detachable nail pockets 2170 can be added, sold separately
  • To reach different leg lengths, we offer this overall in 2 lengths
  • Ex
  • Size Large: LS=short -4, L=XX cm

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
  • EN 343, Class 4,1
  • EN ISO 20471, Class 1
  • EN 342

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart