Needle nose pliers 140 mm

Article no.: 6718860
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 6718860
EAN / GTIN 4010886671887
Manufacturer number 6718860
L-Number L60160 3063

Description

Description:

  • Long, flat-round jaws, straight gripping faces, serrated
  • For holding, gripping, bending and cutting
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, with 2-component handles
  • TL = steel-grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • Cutting edge hardness: 61 - 63 HRC
  • Handle design [inch]: 2K
  • Head thickness T1 [mm]: 7,8 mm
  • Head width 1 [mm]: 15,0 mm
  • Jaw length L3 [mm]: 42 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Tip thickness: 2,0 mm
  • Tip width W4 [mm]: 2,5 mm
  • Total height [mm]: 18 mm
  • Total length [mm]: 150 mm
  • Total width [mm]: 53 mm
  • VDE certified: no
  • with cutting edge: yes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart