Circlip pliers for internal rings angled 252-400mm

Article no.: 6718510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 6718510
EAN / GTIN 4010886671856
Manufacturer number 6718510

Description

Description:

  • Black, tips and lock lever zinc-plated
  • Lever handle-end blue dip-insulated
  • Finger protection
  • Reinforced safety arms
  • Precision machined, oil hardened and annealed
  • E-8000 J = pair of spare tips
  • Pair of replacement tips available

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Joint types [mm]: mounted joint
  • Non-sparking version: no
  • REACH registration available: no
  • Shaft diameter [inch]: 9.15/16-15.13/16
  • Shaft diameter [mm]: 252-400
  • Surface: black lacquered
  • Tip Ø: 4,5 mm
  • Total height [mm]: 45 mm
  • Total length [mm]: 575 mm
  • Total width [mm]: 205 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart