Heavy duty side cutter 200 mm

Article no.: 6712150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 6712150
EAN / GTIN 4010886671214
Manufacturer number 6712150
L-Number L60160 973

Description

Description:

  • Good lever action for easy cutting
  • Induction-hardened precision cutting edges, hardness 63 - 65 HRC
  • For hard wire/piano wire - values see table
  • Max. cutting capacity Ø 1.4 - 2.0 mm
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, 2-component handles
  • TL = steel-grey, with blue dipped non-slip handles
  • Inductively hardened cutting edges (62 - 64 HRC) ensure constant cutting power over a long time span.
  • Highest cutting performance with less effort due to the optimum interaction of cutting geometry, eccentric rivet bearing and ergonomic handle design.

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: with
  • Cutting capacity (max.): 2,0
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting edge length [mm]: 22 mm
  • Cutting edge shape: With facet
  • ESD Yes/No: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Head height 1 [mm]: 22 mm
  • Head thickness T1 [mm]: 11,0 mm
  • Head width 1 [mm]: 28,0 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: steel grey
  • Total height [mm]: 15 mm
  • Total length [mm]: 200 mm
  • Total width [mm]: 52 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart