Electronic needle-nose pliers L.130mm

Article no.: 67116000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67116000
EAN / GTIN 4018754333233
Manufacturer number 67116000

Description

Description:

  • With 2-component handles
  • Extended grip sleeves increase the anti-slip protection
  • Ergonomic storage of the thumb improves the handling of the pliers
  • DIN ISO 9655
  • For demanding work in electronics/precision mechanics
  • With half-round jaws
  • Smooth gripping surfaces
  • For gripping, holding and bending components
  • Long-lasting, play-free, through joint
  • With double leaf spring for soft movements

Feature:

  • Head height mm (d): 8 mm
  • Head width mm (a): 12 mm
  • Jaw length: 25 mm
  • Head: poliert
  • Handles: multi-component handles with soft zones
  • Height mm (h): 18 mm
  • Length [mm): 130 mm
  • t: 6,5 mm
  • W: 9 mm
  • Weight: 76 g
  • Width mm (b): 95 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart