Cutt-off wheels 350x3,8x22,23 mm straight A24Q PREMIUM rails

Article no.: 671093
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing stick

Identification numbers & Classifications

Article number 671093
EAN / GTIN 9003176710934
Manufacturer number 671093
L-Number L50150 33

Description

Description:

Difficult application conditions such as humidity, cold or extreme temperature fluctuations cannot harm this PREMIUM cut-off wheel. Even in extreme situations, it guarantees clean and bright cutting areas without the need for time-consuming rework. In addition to handheld cut-off machines with gasoline or electric motors, this tool can also be used on powerful stationary machines.

Feature:

  • Form: 41H CUT-OFF WHEEL F.PORTABLE MACH
  • Specification : A24Q-BFPRAIL /100
  • Dimension (D x T x H): 350 x 3,8 x 22,23 mm
  • Diameter: 350 mm
  • Thickness: 3.8 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 100 m/s
  • Material suitability: Rails
  • Product line: PREMIUM
  • Tool for: Cut-off machine

Advantage:

  • The product offers the shortest cutting times with minimal exertion: even with humidity, cold and temperature fluctuations
  • Cleanest surfaces without any discolouration reduce rework and working times
  • Maximum lifetime and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For cutting rails
  • Developed for use on manual cut-off machines with electric or petrol engines

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart