Needle nose pliers 160 mm

Article no.: 6710880
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 6710880
EAN / GTIN 4010886671085
Manufacturer number 6710880
L-Number L60160 3991

Description

Description:

  • Long, flat-round jaws, straight gripping faces, serrated
  • For holding, gripping, bending and cutting
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, with 2-component handles
  • TL = steel-grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • Cutting edge hardness: 61 - 63 HRC
  • Handle design [inch]: Dive insulated
  • Head thickness T1 [mm]: 9,0 mm
  • Head width 1 [mm]: 16,5 mm
  • Jaw length L3 [mm]: 50 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: steel grey
  • Tip thickness: 2,5 mm
  • Tip width W4 [mm]: 3,2 mm
  • Total height [mm]: 13 mm
  • Total length [mm]: 160 mm
  • Total width [mm]: 52 mm
  • VDE certified: no
  • with cutting edge: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart