Electronic diagonal cutter L.120mm Head Polished

Article no.: 67106000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67106000
EAN / GTIN 4018754333226
Manufacturer number 67106000
L-Number L60010 7820

Description

Description:

  • With 2-component handles
  • Extended grip sleeves increase the anti-slip protection
  • Ergonomic storage of the thumb improves the handling of the pliers
  • DIN ISO 9654
  • For demanding work in electronics/precision mechanics
  • Long cutting edge, 20° angled
  • Long-lasting, play-free, through joint
  • With double leaf spring for soft movements
  • Inductively hardened cutting to approx. 62 HRC

Feature:

  • Jaw length: 6 mm
  • Head height mm (d): 8 mm
  • Head width mm (a): 12 mm
  • Cutting width mm (c): 18 mm
  • Medium hard wire (2): 0,3 mm
  • Soft wire (1): 0,6 mm
  • Head: poliert
  • Handles: multi-component handles with soft zones
  • Height mm (h): 18 mm
  • Length [mm): 120 mm
  • Weight: 78 g
  • Width mm (b): 90 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart