Laboratory cut-off wheels 200x2x20 mm straight A60N4 B2 steel/hss

Article no.: 6710
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 6710
EAN / GTIN 9003170067102
Manufacturer number 6710
L-Number L50140 1206

Description

Description:

PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Feature:

  • Form: 41N STRAIGHT CUT-OFF WHEEL
  • Specification : A 60 N4 B2
  • Dimension (D x T x H): 200 x 2 x 20 mm
  • Diameter: 200 mm
  • Thickness: 2 mm
  • Drill hole: 20 mm
  • Grain size: 60
  • Vs /max: 50 m/s
  • Material suitability: HSS;Steel
  • Product line: PREMIUM
  • Tool for: Stationary cutting machines

Advantage:

  • Maximum performance with greatly reduced tool wear
  • Broad assortment
  • Less exertion

Application:

  • For steel and HSS applications
  • For dry cutting on stationary machines and automatic saw sharpening machines

Recommendation:

  • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
  • Note maximum operating speed of 63 m/s

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart