Clip clamp tool with Classic handle

Article no.: 671.6-110
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 671.6-110
EAN / GTIN 7610733041336
Manufacturer number PB 671.6-110
L-Number L60060 1412

Description

Description:

  • Clip Clamp Tool with Classic Handle
  • for the simple removal of clips from interior and door linings and decorative strips
  • for the automotive sector, professionals and DIY enthusiasts
  • u-shaped rounded top allows for the fast and gentle loosening of plastic parts
  • slim handle, compact and for universal applications
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 110 mm
  • Diameter: 6 mm
  • Whole length: 215 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart