Small universal scissors

Article no.: 6707900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 6707900
EAN / GTIN 4010886670798
Manufacturer number 6707900
L-Number L60160 4954

Description

Description:

  • Nickel-plated, with blue handle protectors
  • Nickel plated, blue handle covers

Feature:

  • 1000 V insulated: no
  • Cutting edge length [mm]: 50 mm
  • Handle material: Plastic
  • REACH registration available: no
  • resharpenable: no
  • subsequently adjustable: no
  • Surface: nickel-plated
  • Total length [mm]: 140 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart