Circlip pliers for internal retaining rings

Article no.: 6707230
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 6707230
EAN / GTIN 4010886670729
Manufacturer number 6707230
L-Number L60160 4186

Description

Description:

  • Supplied with six different clamping tips
  • The circlip is securely clamped before removal by choosing a suitable distance between the clamping tips. This means that unnecessary plier movement is avoided, and the circlip may be opened completely. The special parallel movement of the clamping tips and their recesses in the direction of the pressure applied ensure that the circlip will be clamped firmly.
  • By using a suitably wide pairing of the pick-up tips, the ring is securely fixed before the actual tong stroke. This prevents unnecessary idle stroke and the ring can be opened completely.
  • The special parallel movement of the clamping tips and their recesses in the direction of the pressure applied ensure that the circlip will be clamped firmly

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Joint types [mm]: mounted joint
  • Non-sparking version: no
  • REACH registration available: no
  • Shaft diameter [mm]: 305-500
  • Surface: black
  • Tip Ø: 5,9 mm
  • Total length [mm]: 705 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart