Circlip pliers for external retaining rings

Article no.: 6707150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 6707150
    EAN / GTIN 4010886670712
    Manufacturer number 6707150
    L-Number L60160 1279

    Description

    Description:

    • Supplied with four different clamping tips
    • The circlip is securely clamped before removal by choosing a suitable distance between the clamping tips. This means that unnecessary plier movement is avoided, and the circlip may be opened completely. The special parallel movement of the clamping tips and their recesses in the direction of the pressure applied ensure that the circlip will be clamped firmly.
    • DBGM (= German Utility Patent)
    • The special parallel movement of the clamping tips and their recesses in the direction of the pressure applied ensure that the circlip will be clamped firmly

    Feature:

    • 1000 V insulated: no
    • Handle design [inch]: Dive insulated
    • Hardening process [mm]: oil-hardened and tempered
    • Joint types [mm]: mounted joint
    • Material: Chrome-vanadium steel
    • Non-sparking version: no
    • Opening spring available: no
    • REACH registration available: no
    • Shaft diameter [mm]: 305-500
    • Tip Ø: 5,9 mm
    • Total length [mm]: 665 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart