Circlip pliers for external rings straight 3-10mm

Article no.: 6701380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 6701380
    EAN / GTIN 4010886670132
    Manufacturer number 6701380
    L-Number L60160 610

    Description

    Description:

    • DIN 5254 Form A
    • Straight tips
    • With opening spring
    • With clamping protection
    • Forged GEDORE chrome-vanadium special hardened and tempered steel
    • Precision machined, oil hardened and annealed
    • Black, with red dipped handles
    • Black, with blue dipped handles

    Feature:

    • 1000 V insulated: no
    • Handle design [inch]: Dive insulated
    • Hardening process [mm]: oil-hardened and tempered
    • Head length [mm]: 40 mm
    • Joint types [mm]: mounted joint
    • Material: Chrome-vanadium heat-treated steel
    • Non-sparking version: no
    • REACH registration available: no
    • Shaft diameter [inch]: 5/32-3/8
    • Shaft diameter [mm]: 3-10
    • Surface: black lacquered
    • Tip Ø: 0,9 mm
    • Total height [mm]: 11 mm
    • Total length [mm]: 145 mm
    • Total width [mm]: 70 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart