Circlip pliers for external rings angled 1.5-3.5mm

Article no.: 6700650
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 6700650
EAN / GTIN 4010886670064
Manufacturer number 6700650
L-Number L60160 1486

Description

Description:

  • For retaining rings Seeger as well as Benzing
  • Similar to DIN 5254 Form B
  • 90° angled tips
  • With opening spring and adjusting screw to limit opening
  • High degree of assembly reliability, the limit opening rules out any over-tensioning of the smallest of retaining rings
  • Forged GEDORE chrome-vanadium special hardened and tempered steel
  • Precision machined, oil hardened and annealed
  • Black, with red dipped handles
  • Black, with blue dipped handles

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Head length [mm]: 33 mm
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Shaft diameter for Benzing grip rings: 1,5-3,5
  • Shaft diameter for Seeger grip rings: 1,5-3,5
  • Tip Ø: 0,7 mm
  • Total height [mm]: 12 mm
  • Total length [mm]: 135 mm
  • Total width [mm]: 70 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart