Circlip pliers for external rings angled 4-9mm

Article no.: 6700220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 6700220
    EAN / GTIN 4010886670026
    Manufacturer number 6700220
    L-Number L60160 2346

    Description

    Description:

    • For retaining rings Seeger as well as Benzing
    • Similar to DIN 5254 Form A
    • A 0G - A 1G = tips angled 30°
    • A 2G = straight tips
    • With opening spring and adjusting screw to limit opening
    • High degree of assembly reliability, the limit opening rules out any over-tensioning of the smallest of retaining rings
    • Forged GEDORE chrome-vanadium special hardened and tempered steel
    • Precision machined, oil hardened and annealed
    • Black, with red dipped handles

    Feature:

    • 1000 V insulated: no
    • Handle design [inch]: Dive insulated
    • Hardening process [mm]: oil-hardened and tempered
    • Head length [mm]: 40 mm
    • Joint types [mm]: mounted joint
    • Material: Chrome-vanadium steel
    • Non-sparking version: no
    • Opening spring available: yes
    • REACH registration available: no
    • Shaft diameter for Benzing grip rings: 3,0-11,0
    • Shaft diameter for Seeger grip rings: 4,0-9,0
    • Tip Ø: 1,1 mm
    • Total height [mm]: 11 mm
    • Total length [mm]: 143 mm
    • Total width [mm]: 70 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart