High Leverage End Cutting Nipper plastic coated chrome-plated 145 mm

Article no.: 67 03 140
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 67 03 140
EAN / GTIN 4003773090007
Manufacturer number 67 03 140

Description

Description:

  • 67 03 140 High Leverage End Cutting Nipper With cutting edges for soft, hard and piano wire.
  • High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio.
  • Cutting edges additionally induction-hardened, cutting edge hardness approx.
  • 64 HRC.
  • Cutting capacities soft wire (diameter): Ø 4mm- Cutting capacities medium hard wire (diameter): Ø 3.
  • 1mm- Cutting capacities hard wire (diameter): Ø 2.
  • 0mm- Cutting capacities piano wire (diameter): Ø 1.
  • 5mm

Advantage:

  • With cutting edges for soft, hard and piano wire
  • High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio
  • Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart