High Leverage End Cutting Nipper plastic coated black atramentized 200 mm

Article no.: 67 01 200
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
Price for 6 Piece: 170.16 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 67 01 200
Copy
EAN / GTIN 4003773040637
Copy
Manufacturer number 67 01 200
Copy
L-Number L70010 490
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • with cutting edges for soft, hard and piano wire
  • high cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC

Feature:

  • Cutting capacities soft wire (diameter): Ø 5mm
  • Cutting capacities medium hard wire (diameter): Ø 3.8mm
  • Cutting capacities hard wire (diameter): Ø 3.0mm
  • Cutting capacities piano wire (diameter): Ø 2.5mm
  • black atramentized
  • plastic coated
  • polished
  • cutting edges with bevel

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart